Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc4x6.25-12

  • Zoro # G815827516


product price: $21.55
/ea

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Inside Base Width
Not Rated
Rockwell Hardness
67 HRB
Outside Leg Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc4x6.25-12
Zoro #
G815827516
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Base Width
Not Rated
Outside Leg Length
1 5/8 in
Leg Thickness
247/1000 in
Base Thickness
247/1000 in
Overall Length
12 in
Inside Height
1.4 in
Outside Base Width
4 in

Details

Item
Carbon Steel U-Channel
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
67 HRB
Leg Inside Corner Shape
Round
Yield Strength
36,000 psi
Material
Carbon Steel
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Resistance Properties
Impact-Resistant
Shape
U-Shaped
Fabrication
Hot Rolled
Elongation
20 %
Standards
A529-50, A709-36, A709-50, ASTM A36
Tensile Strength
58,000 psi
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Material Grade
A36
Brinell Hardness
120 BHN

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.