Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc4x7.25-24

  • Zoro # G815827431


product price: $53.19
/ea

Key Features

System of Measurement
Inch
Inside Height
1.4 in
Leg Thickness
321/1000 in
Standards
A529-50, A709-36, A709-50, ASTM A36
Material Grade
A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc4x7.25-24
Zoro #
G815827431
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.4 in
Leg Thickness
321/1000 in
Outside Base Width
4 in
Outside Leg Length
1 3/4 in
Base Thickness
321/1000 in
Inside Base Width
Not Rated
Overall Length
24 in

Details

Item
Carbon Steel U-Channel
System of Measurement
Inch
Standards
A529-50, A709-36, A709-50, ASTM A36
Material Grade
A36
Elongation
20 %
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Heat Treatment
No Heat Treatment
Shape
U-Shaped
Brinell Hardness
120 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Rockwell Hardness
67 HRB
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
58,000 psi
Galvanized
Not Galvanized

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.