Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc5x6.7-12

  • Zoro # G315827412


product price: $19.65
/ea

Key Features

Fabrication
Hot Rolled
Brinell Hardness
120 BHN
Rockwell Hardness
67 HRB
Material
Carbon Steel
Resistance Properties
Impact-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc5x6.7-12
Zoro #
G315827412
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
19/100 in
Outside Leg Length
1 3/4 in
Base Thickness
19/100 in
Overall Length
12 in
Inside Base Width
Not Rated
Outside Base Width
5 in
Inside Height
1.56 in

Details

Item
Carbon Steel U-Channel
Fabrication
Hot Rolled
Brinell Hardness
120 BHN
Rockwell Hardness
67 HRB
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
Heat Treatment
No Heat Treatment
Shape
U-Shaped
Elongation
20 %
Yield Strength
36,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Standards
A529-50, A709-36, A709-50, ASTM A36
Material Grade
A36
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.