Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x10.5-60

  • Zoro # G515827434


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shape
U-Shaped
Heat Treatment
No Heat Treatment
Base Thickness
157/500 in
System of Measurement
Inch
Inside Height
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x10.5-60
Zoro #
G515827434
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
157/500 in
Inside Height
1.72 in
Leg Thickness
157/500 in
Outside Leg Length
2 1/16 in
Outside Base Width
6 in
Overall Length
5 ft
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Shape
U-Shaped
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Rockwell Hardness
67 HRB
Standards
A529-50, A709-36, A709-50, ASTM A36
Yield Strength
36,000 psi
Elongation
20 %
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Material
Carbon Steel
Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Tensile Strength
58,000 psi
Material Grade
A36
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.