Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x12-60

  • Zoro # G115827346


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
120 BHN
Overall Length
5 ft
System of Measurement
Inch
Tensile Strength
58,000 psi
Resistance Properties
Impact-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x12-60
Zoro #
G115827346
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Outside Base Width
6 in
Inside Base Width
Not Rated
Base Thickness
31/100 in
Outside Leg Length
2 1/2 in
Leg Thickness
31/100 in
Inside Height
2.187 in

Details

Item
Carbon Steel U-Channel
Brinell Hardness
120 BHN
System of Measurement
Inch
Tensile Strength
58,000 psi
Resistance Properties
Impact-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Material
Carbon Steel
Material Grade
A36
Yield Strength
36,000 psi
Elongation
20 %
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Standards
A529-50, A709-36, A709-50, ASTM A36
Fabrication
Hot Rolled
Mechanical Finish
Mill
Shape
U-Shaped
Heat Treatment
No Heat Treatment
Rockwell Hardness
67 HRB

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.