Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x13-24

  • Zoro # G715827296


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Overall Length
24 in
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Inside Base Width
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x13-24
Zoro #
G715827296
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Inside Base Width
Not Rated
Outside Leg Length
2 3/16 in
Base Thickness
437/1000 in
Leg Thickness
437/1000 in
Outside Base Width
6 in
Inside Height
1.72 in

Details

Item
Carbon Steel U-Channel
Heat Treatable
Heat Treatable
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Leg Inside Corner Shape
Round
Yield Strength
36,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Brinell Hardness
120 BHN
Tensile Strength
58,000 psi
Resistance Properties
Impact-Resistant
Standards
A529-50, A709-36, A709-50, ASTM A36
Galvanized
Not Galvanized
Material Grade
A36
Fabrication
Hot Rolled
Elongation
20 %
Shape
U-Shaped
Rockwell Hardness
67 HRB

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.