Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x13-60

  • Zoro # G615827327


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Outside Leg Length
2 3/16 in
Shape
U-Shaped
Standards
A529-50, A709-36, A709-50, ASTM A36
System of Measurement
Inch
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x13-60
Zoro #
G615827327
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
2 3/16 in
Outside Base Width
6 in
Inside Height
1.72 in
Inside Base Width
Not Rated
Leg Thickness
437/1000 in
Overall Length
5 ft
Base Thickness
437/1000 in

Details

Item
Carbon Steel U-Channel
Shape
U-Shaped
Standards
A529-50, A709-36, A709-50, ASTM A36
System of Measurement
Inch
Material
Carbon Steel
Yield Strength
36,000 psi
Material Grade
A36
Includes Material Certificate
Material Certificate with Lot Number
Leg Inside Corner Shape
Round
Resistance Properties
Impact-Resistant
Rockwell Hardness
67 HRB
Galvanized
Not Galvanized
Brinell Hardness
120 BHN
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Elongation
20 %
Heat Treatable
Heat Treatable
Tensile Strength
58,000 psi
Mechanical Finish
Mill

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.