Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x15.3-12

  • Zoro # G215827291


product price: $70.55
/ea

Key Features

Galvanized
Not Galvanized
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Leg Thickness
17/50 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x15.3-12
Zoro #
G215827291
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
17/50 in
Outside Leg Length
3 1/2 in
Inside Base Width
Not Rated
Outside Base Width
6 in
Inside Height
3.16 in
Overall Length
12 in
Base Thickness
17/50 in

Details

Item
Carbon Steel U-Channel
Galvanized
Not Galvanized
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Resistance Properties
Impact-Resistant
Material Grade
A36
Rockwell Hardness
67 HRB
Yield Strength
36,000 psi
Mechanical Finish
Mill
Shape
U-Shaped
Elongation
20 %
Standards
A529-50, A709-36, A709-50, ASTM A36
Tensile Strength
58,000 psi
Brinell Hardness
120 BHN

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.