HOT ROLL, STEEL, CHANNEL
Mfr # hc6x16.3-12
Zoro # G715827289
product price: $58.89
/eaKey Features
System of Measurement
Inch
Leg Inside Corner Shape
Round
Resistance Properties
Impact-Resistant
Galvanized
Not Galvanized
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
hc6x16.3-12
Zoro #
G715827289
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
3 in
Inside Height
2.625 in
Outside Base Width
6 in
Inside Base Width
Not Rated
Leg Thickness
3/8 in
Base Thickness
3/8 in
Overall Length
12 in
Description
HOT ROLL, STEEL, CHANNEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.