Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x18-60

  • Zoro # G215827314


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Overall Length
5 ft
Leg Thickness
379/1000 in
Brinell Hardness
120 BHN
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x18-60
Zoro #
G215827314
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Leg Thickness
379/1000 in
Outside Base Width
6 in
Inside Height
3.125 in
Base Thickness
379/1000 in
Inside Base Width
Not Rated
Outside Leg Length
3 1/2 in

Details

Item
Carbon Steel U-Channel
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Tensile Strength
58,000 psi
Material
Carbon Steel
Fabrication
Hot Rolled
Material Grade
A36
Rockwell Hardness
67 HRB
System of Measurement
Inch
Elongation
20 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Yield Strength
36,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Resistance Properties
Impact-Resistant
Galvanized
Not Galvanized
Shape
U-Shaped

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.