Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x8.2-12

  • Zoro # G015827378


product price: $25.99
/ea

Key Features

Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Inside Height
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x8.2-12
Zoro #
G015827378
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.72 in
Outside Base Width
6 in
Base Thickness
1/5 in
Inside Base Width
Not Rated
Leg Thickness
1/5 in
Overall Length
12 in
Outside Leg Length
1 15/16 in

Details

Item
Carbon Steel U-Channel
Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
58,000 psi
Leg Inside Corner Shape
Round
System of Measurement
Inch
Rockwell Hardness
67 HRB
Fabrication
Hot Rolled
Standards
A529-50, A709-36, A709-50, ASTM A36
Shape
U-Shaped
Elongation
20 %
Material
Carbon Steel
Material Grade
A36

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.