Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc6x8.2-60

  • Zoro # G215827338


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Impact-Resistant
Elongation
20 %
Leg Inside Corner Shape
Round
Yield Strength
36,000 psi
Shape
U-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc6x8.2-60
Zoro #
G215827338
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.72 in
Overall Length
5 ft
Inside Base Width
Not Rated
Leg Thickness
1/5 in
Outside Base Width
6 in
Outside Leg Length
1 15/16 in
Base Thickness
1/5 in

Details

Item
Carbon Steel U-Channel
Resistance Properties
Impact-Resistant
Elongation
20 %
Leg Inside Corner Shape
Round
Yield Strength
36,000 psi
Shape
U-Shaped
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Material
Carbon Steel
Material Grade
A36
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Standards
A529-50, A709-36, A709-50, ASTM A36
Galvanized
Not Galvanized
Rockwell Hardness
67 HRB
Tensile Strength
58,000 psi

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.