Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc7x14.75-12

  • Zoro # G415827688


product price: $54.95
/ea

Key Features

Tensile Strength
58,000 psi
Fabrication
Hot Rolled
Inside Height
1.88 in
Base Thickness
419/1000 in
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc7x14.75-12
Zoro #
G415827688
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.88 in
Base Thickness
419/1000 in
Overall Length
12 in
Leg Thickness
419/1000 in
Outside Base Width
7 in
Outside Leg Length
2 5/16 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Tensile Strength
58,000 psi
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
System of Measurement
Inch
Shape
U-Shaped
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
67 HRB
Standards
A529-50, A709-36, A709-50, ASTM A36
Elongation
20 %
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Galvanized
Not Galvanized
Material Grade
A36

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.