Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc7x14.75-24

  • Zoro # G315827696


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Base Thickness
419/1000 in
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc7x14.75-24
Zoro #
G315827696
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
419/1000 in
Outside Base Width
7 in
Inside Height
1.88 in
Outside Leg Length
2 5/16 in
Inside Base Width
Not Rated
Leg Thickness
419/1000 in
Overall Length
24 in

Details

Item
Carbon Steel U-Channel
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
Shape
U-Shaped
Brinell Hardness
120 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Elongation
20 %
Standards
A529-50, A709-36, A709-50, ASTM A36
Leg Inside Corner Shape
Round
Rockwell Hardness
67 HRB
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
A36
Material
Carbon Steel

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.