Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc7x14.75-60

  • Zoro # G015827750


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
67 HRB
Standards
A529-50, A709-36, A709-50, ASTM A36
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc7x14.75-60
Zoro #
G015827750
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.88 in
Leg Thickness
419/1000 in
Inside Base Width
Not Rated
Base Thickness
419/1000 in
Outside Leg Length
2 5/16 in
Outside Base Width
7 in
Overall Length
5 ft

Details

Item
Carbon Steel U-Channel
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
67 HRB
Standards
A529-50, A709-36, A709-50, ASTM A36
Mechanical Finish
Mill
Material Grade
A36
Heat Treatment
No Heat Treatment
Elongation
20 %
Resistance Properties
Impact-Resistant
Shape
U-Shaped
Leg Inside Corner Shape
Round
System of Measurement
Inch
Material
Carbon Steel
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled

Description

HOT ROLL, STEEL, CHANNEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.