Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc7x22.7-24

  • Zoro # G115827766


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Overall Length
24 in
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc7x22.7-24
Zoro #
G115827766
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Leg Length
3 5/8 in
Outside Base Width
7 in
Base Thickness
503/1000 in
Inside Base Width
Not Rated
Leg Thickness
503/1000 in
Inside Height
3.103 in

Details

Item
Carbon Steel U-Channel
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Material
Carbon Steel
Rockwell Hardness
67 HRB
Heat Treatable
Heat Treatable
Shape
U-Shaped
Tensile Strength
58,000 psi
Material Grade
A36
Resistance Properties
Impact-Resistant
Elongation
20 %
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Galvanized
Not Galvanized

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.