Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc7x9.8-12

  • Zoro # G615827358


product price: $35.99
/ea

Key Features

Heat Treatment
No Heat Treatment
Base Thickness
21/100 in
Rockwell Hardness
67 HRB
Shape
U-Shaped
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc7x9.8-12
Zoro #
G615827358
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
21/100 in
Outside Leg Length
2 1/16 in
Overall Length
12 in
Inside Base Width
Not Rated
Leg Thickness
21/100 in
Outside Base Width
7 in
Inside Height
1.88 in

Details

Item
Carbon Steel U-Channel
Heat Treatment
No Heat Treatment
Rockwell Hardness
67 HRB
Shape
U-Shaped
Yield Strength
36,000 psi
System of Measurement
Inch
Elongation
20 %
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Mechanical Finish
Mill
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
A36
Brinell Hardness
120 BHN
Standards
A529-50, A709-36, A709-50, ASTM A36

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.