Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc7x9.8-24

  • Zoro # G215827277


product price: $67.45
/ea

Key Features

Brinell Hardness
120 BHN
Outside Base Width
7 in
Material
Carbon Steel
Base Thickness
21/100 in
Resistance Properties
Impact-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc7x9.8-24
Zoro #
G215827277
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
7 in
Base Thickness
21/100 in
Leg Thickness
21/100 in
Inside Base Width
Not Rated
Inside Height
1.88 in
Outside Leg Length
2 1/16 in
Overall Length
24 in

Details

Item
Carbon Steel U-Channel
Brinell Hardness
120 BHN
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Material Grade
A36
Standards
A529-50, A709-36, A709-50, ASTM A36
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Shape
U-Shaped
Elongation
20 %
Tensile Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
67 HRB
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Leg Inside Corner Shape
Round
Heat Treatable
Heat Treatable

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.