Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc7x9.8-60

  • Zoro # G715827722


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Base Thickness
21/100 in
Inside Base Width
Not Rated
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc7x9.8-60
Zoro #
G715827722
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
21/100 in
Inside Base Width
Not Rated
Overall Length
5 ft
Inside Height
1.88 in
Leg Thickness
21/100 in
Outside Leg Length
2 1/16 in
Outside Base Width
7 in

Details

Item
Carbon Steel U-Channel
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Fabrication
Hot Rolled
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Rockwell Hardness
67 HRB
System of Measurement
Inch
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Standards
A529-50, A709-36, A709-50, ASTM A36
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Brinell Hardness
120 BHN
Material Grade
A36
Leg Inside Corner Shape
Round
Shape
U-Shaped
Mechanical Finish
Mill
Elongation
20 %

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.