Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc8x13.75-24

  • Zoro # G115827698


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Inside Height
2.04 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc8x13.75-24
Zoro #
G115827698
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
2.04 in
Overall Length
24 in
Leg Thickness
303/1000 in
Base Thickness
303/1000 in
Inside Base Width
Not Rated
Outside Leg Length
2 5/16 in
Outside Base Width
8 in

Details

Item
Carbon Steel U-Channel
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Galvanized
Not Galvanized
Brinell Hardness
120 BHN
Elongation
20 %
Standards
A529-50, A709-36, A709-50, ASTM A36
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Shape
U-Shaped
Heat Treatable
Heat Treatable
Yield Strength
36,000 psi
System of Measurement
Inch
Material Grade
A36
Mechanical Finish
Mill
Rockwell Hardness
67 HRB

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.