HOT ROLL, STEEL, CHANNEL
Mfr # hc8x18.7-24
Zoro # G115827605
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Elongation
20 %
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
hc8x18.7-24
Zoro #
G115827605
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Base Width
Not Rated
Outside Base Width
8 in
Leg Thickness
353/1000 in
Outside Leg Length
3 in
Inside Height
2.625 in
Base Thickness
353/1000 in
Overall Length
24 in
Description
HOT ROLL, STEEL, CHANNEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.