Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc8x21.4-12

  • Zoro # G415827701


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Galvanized
Not Galvanized
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc8x21.4-12
Zoro #
G415827701
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
3/8 in
Outside Leg Length
3 7/16 in
Inside Base Width
Not Rated
Leg Thickness
3/8 in
Outside Base Width
8 in
Overall Length
12 in
Inside Height
3.075 in

Details

Item
Carbon Steel U-Channel
Galvanized
Not Galvanized
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Rockwell Hardness
67 HRB
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Material Grade
A36
Standards
A529-50, A709-36, A709-50, ASTM A36
Elongation
20 %
Shape
U-Shaped
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
120 BHN

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.