Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc8x8.5-12

  • Zoro # G015827712


product price: $41.29
/ea

Key Features

Elongation
20 %
Outside Leg Length
1 7/8 in
Resistance Properties
Impact-Resistant
Outside Base Width
8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc8x8.5-12
Zoro #
G015827712
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 7/8 in
Outside Base Width
8 in
Overall Length
12 in
Base Thickness
47/250 in
Inside Base Width
Not Rated
Inside Height
1.687 in
Leg Thickness
47/250 in

Details

Item
Carbon Steel U-Channel
Elongation
20 %
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Standards
A529-50, A709-36, A709-50, ASTM A36
Material Grade
A36
Yield Strength
36,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Rockwell Hardness
67 HRB
Tensile Strength
58,000 psi
Shape
U-Shaped
Heat Treatable
Heat Treatable
Brinell Hardness
120 BHN
Galvanized
Not Galvanized
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.