Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc8x8.5-24

  • Zoro # G915827737


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Inside Height
1.687 in
Inside Base Width
Not Rated
Rockwell Hardness
67 HRB
Brinell Hardness
120 BHN
Leg Thickness
47/250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc8x8.5-24
Zoro #
G915827737
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.687 in
Inside Base Width
Not Rated
Leg Thickness
47/250 in
Outside Leg Length
1 7/8 in
Base Thickness
47/250 in
Overall Length
24 in
Outside Base Width
8 in

Details

Item
Carbon Steel U-Channel
Rockwell Hardness
67 HRB
Brinell Hardness
120 BHN
System of Measurement
Inch
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
Resistance Properties
Impact-Resistant
Standards
A529-50, A709-36, A709-50, ASTM A36
Material
Carbon Steel
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Mechanical Finish
Mill
Fabrication
Hot Rolled
Elongation
20 %
Heat Treatment
No Heat Treatment
Shape
U-Shaped
Tensile Strength
58,000 psi
Material Grade
A36
Heat Treatable
Heat Treatable

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.