Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc9x15-24

  • Zoro # G615827624


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Outside Base Width
9 in
Base Thickness
57/200 in
Inside Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc9x15-24
Zoro #
G615827624
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
9 in
Base Thickness
57/200 in
Inside Height
2.2 in
Outside Leg Length
2 1/2 in
Overall Length
24 in
Leg Thickness
57/200 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
U-Shaped
Resistance Properties
Impact-Resistant
Galvanized
Not Galvanized
Brinell Hardness
120 BHN
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
Elongation
20 %
Material Grade
A36
System of Measurement
Inch
Rockwell Hardness
67 HRB
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material
Carbon Steel
Standards
A529-50, A709-36, A709-50, ASTM A36

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.