Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc9x23.9-60

  • Zoro # G815827677


product price: $468.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Inside Height
3.05 in
Tensile Strength
58,000 psi
Overall Length
5 ft
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc9x23.9-60
Zoro #
G815827677
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
3.05 in
Overall Length
5 ft
Base Thickness
2/5 in
Leg Thickness
2/5 in
Outside Base Width
9 in
Inside Base Width
Not Rated
Outside Leg Length
3 7/16 in

Details

Item
Carbon Steel U-Channel
Tensile Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Rockwell Hardness
67 HRB
Heat Treatment
No Heat Treatment
Brinell Hardness
120 BHN
Material Grade
A36
Shape
U-Shaped
System of Measurement
Inch
Leg Inside Corner Shape
Round
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Elongation
20 %

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.