Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc9x25.4-24

  • Zoro # G615827662


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
67 HRB
Overall Length
24 in
Tensile Strength
58,000 psi
Outside Leg Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc9x25.4-24
Zoro #
G615827662
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Leg Length
3 1/2 in
Base Thickness
9/20 in
Inside Height
3.05 in
Outside Base Width
9 in
Leg Thickness
9/20 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
67 HRB
Tensile Strength
58,000 psi
Material Grade
A36
Material
Carbon Steel
Shape
U-Shaped
Yield Strength
36,000 psi
Fabrication
Hot Rolled
Leg Inside Corner Shape
Round
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
20 %
Brinell Hardness
120 BHN
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Standards
A529-50, A709-36, A709-50, ASTM A36
Resistance Properties
Impact-Resistant
Galvanized
Not Galvanized

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.