Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc9x25.4-60

  • Zoro # G715827630


product price: $373.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Elongation
20 %
Outside Leg Length
3 1/2 in
Includes Material Certificate
Material Certificate with Lot Number
Shape
U-Shaped
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc9x25.4-60
Zoro #
G715827630
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 1/2 in
Inside Base Width
Not Rated
Overall Length
5 ft
Base Thickness
9/20 in
Inside Height
3.05 in
Leg Thickness
9/20 in
Outside Base Width
9 in

Details

Item
Carbon Steel U-Channel
Elongation
20 %
Includes Material Certificate
Material Certificate with Lot Number
Shape
U-Shaped
Heat Treatment
No Heat Treatment
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
Standards
A529-50, A709-36, A709-50, ASTM A36
Material Grade
A36
Fabrication
Hot Rolled
Mechanical Finish
Mill
Material
Carbon Steel
Heat Treatable
Heat Treatable
Rockwell Hardness
67 HRB
Tensile Strength
58,000 psi
System of Measurement
Inch
Galvanized
Not Galvanized
Brinell Hardness
120 BHN
Resistance Properties
Impact-Resistant

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.