Hot Rolled Channel
- Mfr # HCBC/1500125-120
- Zoro # G215770238
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Leg Inside Corner Shape
Round
Material Grade
A36
Galvanized
Not Galvanized
Standards
ASTM A36
Outside Base Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCBC/1500125-120
- Zoro #
- G215770238
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel U-Channel
- Leg Inside Corner Shape
- Round
- Material Grade
- A36
- Galvanized
- Not Galvanized
- Standards
- ASTM A36
- Rockwell Hardness
- 67 HRC
- Fabrication
- Hot Rolled
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
Dimensions
- Outside Base Width
- 1 in
- Overall Length
- 10 ft
- Outside Leg Length
- 1/2 in
- Base Thickness
- 1/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 1/2 in, Leg Inside Corner Shape Round, Overall Length 10 ft, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 1/8 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.