Shop ZORO SELECT
See all product information
Create Account
Hot Rolled Channel
- Mfr # HCBC/1500500125-120
- Zoro # G215770290
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Base Thickness
1/8 in
Outside Leg Length
1/2 in
Outside Base Width
1 1/2 in
Fabrication
Hot Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCBC/1500500125-120
- Zoro #
- G215770290
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel U-Channel
- Mechanical Finish
- Mill
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 67 HRC
- Material Grade
- A36
- Includes Material Certificate
- No Certificates Included
- Leg Inside Corner Shape
- Round
- Standards
- ASTM A36
- Galvanized
- Not Galvanized
Dimensions
- Base Thickness
- 1/8 in
- Outside Leg Length
- 1/2 in
- Outside Base Width
- 1 1/2 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 1 1/2 in, Outside Leg Length 1/2 in, Leg Inside Corner Shape Round, Overall Length 10 ft, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 1/8 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.