Hot Rolled Channel
Mfr # HCBC/1500750125-12
Zoro # G015770223
product price: $9.39
/eaKey Features
Rockwell Hardness
67 HRC
Overall Length
12 in
Fabrication
Hot Rolled
Standards
ASTM A36
Leg Inside Corner Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCBC/1500750125-12
Zoro #
G015770223
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Outside Base Width
1 1/2 in
Base Thickness
1/8 in
Outside Leg Length
3/4 in
Details
Item
Carbon Steel U-Channel
Rockwell Hardness
67 HRC
Fabrication
Hot Rolled
Standards
ASTM A36
Leg Inside Corner Shape
Round
Galvanized
Not Galvanized
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Material Grade
A36
Description
Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 1 1/2 in, Outside Leg Length 3/4 in, Leg Inside Corner Shape Round, Overall Length 12 in, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 1/8 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.