Hot Rolled Channel
- Mfr # HCBC/2500625188-120
- Zoro # G115770055
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Material Grade
A36
Outside Base Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCBC/2500625188-120
- Zoro #
- G115770055
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel U-Channel
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Hot Rolled
- Material Grade
- A36
- Leg Inside Corner Shape
- Round
- Galvanized
- Not Galvanized
- Mechanical Finish
- Mill
- Rockwell Hardness
- 67 HRC
- Standards
- ASTM A36
Dimensions
- Overall Length
- 10 ft
- Outside Base Width
- 2 1/2 in
- Base Thickness
- 47/250 in
- Outside Leg Length
- 5/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 2 1/2 in, Outside Leg Length 5/8 in, Leg Inside Corner Shape Round, Overall Length 10 ft, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 47/250 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.