Hot Rolled Channel
- Mfr # HCSC/335-120
- Zoro # G615770692
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Leg Inside Corner Shape
Round
Base Thickness
133/1000 in
Includes Material Certificate
No Certificates Included
Outside Leg Length
1 3/8 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCSC/335-120
- Zoro #
- G615770692
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel U-Channel
- Leg Inside Corner Shape
- Round
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Hot Rolled
- Material Grade
- A36
- Galvanized
- Not Galvanized
- Mechanical Finish
- Mill
- Rockwell Hardness
- 67 HRC
- Standards
- ASTM A36
Dimensions
- Base Thickness
- 133/1000 in
- Outside Leg Length
- 1 3/8 in
- Overall Length
- 10 ft
- Outside Base Width
- 3 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 3 in, Outside Leg Length 1 3/8 in, Leg Inside Corner Shape Round, Overall Length 10 ft, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 133/1000 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.