Zoro Homepage

Hot Rolled Channel

  • Mfr # HCSC/613-48

  • Zoro # G715771308


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
No Certificates Included
Outside Base Width
6 in
Mechanical Finish
Mill
Overall Length
4 ft
Galvanized
Not Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCSC/613-48
Zoro #
G715771308
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
6 in
Overall Length
4 ft
Outside Leg Length
2 3/16 in
Base Thickness
437/1000 in

Details

Item
Carbon Steel U-Channel
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Galvanized
Not Galvanized
Rockwell Hardness
67 HRC
Material Grade
A36
Leg Inside Corner Shape
Round
Fabrication
Hot Rolled
Standards
ASTM A36

Description

Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 6 in, Outside Leg Length 2 3/16 in, Leg Inside Corner Shape Round, Overall Length 4 ft, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 437/1000 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.