Zoro Homepage

Hot Rolled Channel

  • Mfr # HCSC/915-96

  • Zoro # G515771720


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A36
Includes Material Certificate
No Certificates Included
Material Grade
A36
Outside Leg Length
2 1/2 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCSC/915-96
Zoro #
G515771720
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
2 1/2 in
Outside Base Width
9 in
Base Thickness
57/200 in
Overall Length
8 ft

Details

Item
Carbon Steel U-Channel
Standards
ASTM A36
Includes Material Certificate
No Certificates Included
Material Grade
A36
Fabrication
Hot Rolled
Rockwell Hardness
67 HRC
Galvanized
Not Galvanized
Leg Inside Corner Shape
Round
Mechanical Finish
Mill

Description

Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 9 in, Outside Leg Length 2 1/2 in, Leg Inside Corner Shape Round, Overall Length 8 ft, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 57/200 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.