Zoro Homepage

Hot Rolled Round Bar, Mild Steel, 48

  • Mfr # HR/3-48

  • Zoro # G313344799


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-1 in
Heat Treatment
No Heat Treatment
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR/3-48
Zoro #
G313344799
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
3 in
Overall Length
4 ft

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A36
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Rod
Fabrication
Hot Rolled
Yield Strength
45,000 psi
Appearance
Dull
Tensile Strength
60,000 psi
Rockwell Hardness
Not Rated
Machinability
100 %
Brinell Hardness
137 BHN
Material Grade
A36
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Tolerance Rating
Standard

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 60,000 psi, Machinability 100 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.