Zoro Homepage

Hot Rolled Round Bar, Mild Steel, 6

  • Mfr # HR/1500-6

  • Zoro # G913344601


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-1 in
Fabrication
Hot Rolled
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR/1500-6
Zoro #
G913344601
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
6 in
Outside Diameter
1 1/2 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A36
Fabrication
Hot Rolled
Tensile Strength
60,000 psi
Yield Strength
45,000 psi
Shape
Rod
System of Measurement
Inch
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Appearance
Dull
Machinability
100 %
Galvanized
Not Galvanized
Brinell Hardness
137 BHN
Mechanical Finish
Mill
Material Grade
A36
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Heat Treatable
Heat Treatable

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 60,000 psi, Machinability 100 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.