Hot Rolled Round
Mfr # HR/1750-84
Zoro # G715771490
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A36
Fabrication
Hot Rolled
Brinell Hardness
137 BHN
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR/1750-84
Zoro #
G715771490
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 3/4 in
Overall Length
7 ft
Details
Item
Carbon Steel Rod
Standards
ASTM A36
Fabrication
Hot Rolled
Brinell Hardness
137 BHN
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Material Grade
A36
Galvanized
Not Galvanized
Tensile Strength
80,000 psi
Yield Strength
45,000 psi
Rockwell Hardness
76 HRB
Shape
Rod
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Rod, Material Grade A36, Overall Length 7 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness 76 HRB, Brinell Hardness 137 BHN, Tensile Strength 80,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.