Hot Rolled Round
Mfr # HR/2500-120
Zoro # G315771920
product price: $504.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Standards
ASTM A36
Brinell Hardness
137 BHN
Rockwell Hardness
76 HRB
Mechanical Finish
Mill
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR/2500-120
Zoro #
G315771920
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 ft
Outside Diameter
2 1/2 in
Details
Standards
ASTM A36
Item
Carbon Steel Rod
Brinell Hardness
137 BHN
Rockwell Hardness
76 HRB
Mechanical Finish
Mill
Fabrication
Hot Rolled
Material Grade
A36
Shape
Rod
Galvanized
Not Galvanized
Yield Strength
45,000 psi
Tensile Strength
80,000 psi
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Rod, Material Grade A36, Overall Length 10 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness 76 HRB, Brinell Hardness 137 BHN, Tensile Strength 80,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.