Zoro Homepage

Hot Rolled Round

  • Mfr # HR/2500-96

  • Zoro # G815771864


product price: $423.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Standards
ASTM A36
Fabrication
Hot Rolled
Tensile Strength
80,000 psi
Overall Length
8 ft
Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR/2500-96
Zoro #
G815771864
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 ft
Outside Diameter
2 1/2 in

Details

Standards
ASTM A36
Item
Carbon Steel Rod
Fabrication
Hot Rolled
Tensile Strength
80,000 psi
Rockwell Hardness
76 HRB
Galvanized
Not Galvanized
Mechanical Finish
Mill
Yield Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
137 BHN
Heat Treatment
No Heat Treatment
Shape
Rod
Material Grade
A36

Description

Carbon Steel Rod, Material Grade A36, Overall Length 8 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness 76 HRB, Brinell Hardness 137 BHN, Tensile Strength 80,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod, Tolerance Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.