Hot Rolled Round
- Mfr # HR/375-144
- Zoro # G415771233
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A36
Overall Length
12 ft
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Rockwell Hardness
76 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR/375-144
- Zoro #
- G415771233
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rod
- Standards
- ASTM A36
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Rockwell Hardness
- 76 HRB
- Brinell Hardness
- 137 BHN
- Yield Strength
- 45,000 psi
- Fabrication
- Hot Rolled
- Shape
- Rod
- Galvanized
- Not Galvanized
- Material Grade
- A36
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 80,000 psi
Dimensions
- Overall Length
- 12 ft
- Outside Diameter
- 3/8 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Carbon Steel Rod, Material Grade A36, Overall Length 12 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness 76 HRB, Brinell Hardness 137 BHN, Tensile Strength 80,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod, Tolerance Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.