Zoro Homepage

Hot Rolled Round

  • Mfr # HR/375-96

  • Zoro # G515771324


product price: $25.69
/ea

Key Features

Standards
ASTM A36
Includes Material Certificate
No Certificates Included
Rockwell Hardness
76 HRB
Brinell Hardness
137 BHN
Yield Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR/375-96
Zoro #
G515771324
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 ft
Outside Diameter
3/8 in

Details

Item
Carbon Steel Rod
Standards
ASTM A36
Includes Material Certificate
No Certificates Included
Rockwell Hardness
76 HRB
Brinell Hardness
137 BHN
Yield Strength
45,000 psi
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Material Grade
A36
Shape
Rod
Tensile Strength
80,000 psi
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Grade A36, Overall Length 8 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness 76 HRB, Brinell Hardness 137 BHN, Tensile Strength 80,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod, Tolerance Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.