Shop ZORO SELECT
See all product information
Create Account
Hot Rolled Round
- Mfr # HR/625-120
- Zoro # G215771280
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A36
Tensile Strength
80,000 psi
Heat Treatment
No Heat Treatment
Outside Diameter
5/8 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR/625-120
- Zoro #
- G215771280
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 5/8 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Carbon Steel Rod
- Standards
- ASTM A36
- Tensile Strength
- 80,000 psi
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Brinell Hardness
- 137 BHN
- Yield Strength
- 45,000 psi
- Material Grade
- A36
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Shape
- Rod
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 76 HRB
Description
Carbon Steel Rod, Material Grade A36, Overall Length 10 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness 76 HRB, Brinell Hardness 137 BHN, Tensile Strength 80,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod, Tolerance Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.