Hot Rolled Round
- Mfr # HR/625-144
- Zoro # G515771164
product price:Â
$
228.59
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A36
Rockwell Hardness
76 HRB
Shape
Rod
Yield Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR/625-144
- Zoro #
- G515771164
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rod
- Standards
- ASTM A36
- Rockwell Hardness
- 76 HRB
- Shape
- Rod
- Yield Strength
- 45,000 psi
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Material Grade
- A36
- Brinell Hardness
- 137 BHN
- Galvanized
- Not Galvanized
- Heat Treatment
- No Heat Treatment
- Fabrication
- Hot Rolled
- Tensile Strength
- 80,000 psi
Dimensions
- Outside Diameter
- 5/8 in
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Carbon Steel Rod, Material Grade A36, Overall Length 12 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness 76 HRB, Brinell Hardness 137 BHN, Tensile Strength 80,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod, Tolerance Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.