Zoro Homepage

Hot Rolled Sheet, Mild Steel, 36

  • Mfr # HP/375-12x36

  • Zoro # G213344363


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.375 in
Material
Carbon Steel
Tensile Strength
67,000 psi
Thickness Tolerance
+/-0.005 in
Width Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/375-12x36
Zoro #
G213344363
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
12 in
Overall Length
36 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.375 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.