Shop ZORO SELECT
See all product information
Create Account
Hot Rolled Sheet, Mild Steel, 36
Mfr # HSH/105-6x36
Zoro # G113345033
product price:Â
$
54.99
/ea
Key Features
Material
Carbon Steel
Yield Strength
45,000 psi
Thickness Tolerance
+/-0.005 in
Tensile Strength
67,000 psi
Standards
ASTM A36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSH/105-6x36
- Zoro #
- G113345033
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Yield Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.005 in
- Tensile Strength
- 67,000 psi
- Standards
- ASTM A36
- Item
- Carbon Steel Flat Bar
- Shape
- Flat
- System of Measurement
- Inch
- Fabrication
- Hot Rolled
- Tolerance Rating
- Standard
- Minimum Temperature
- -265 Degrees F
- Rockwell Hardness
- 65 HRB
- Appearance
- Dull
- Mechanical Finish
- Mill
- Material Grade
- A36
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 126 BHN
- Includes Material Certificate
- No Certificates Included
- Machinability
- 100 %
- Heat Treatment
- No Heat Treatment
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 0.105 in, Thickness Tolerance +/-0.005 in, Overall Length 36 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Standards ASTM A36, Appearance Dull, Includes Material Certificate No Certificates Included