Zoro Homepage

Hot Rolled Sheet, Mild Steel, 36

  • Mfr # HSH/120-24x36

  • Zoro # G713344542


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.12 in
Material
Carbon Steel
Yield Strength
45,000 psi
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSH/120-24x36
Zoro #
G713344542
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.12 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
36 in
Overall Width
24 in

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Thickness 0.12 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.