Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Rolled Sheet, Mild Steel, 48

  • Mfr # HP/1250-36x48

  • Zoro # G613344413


product price: $2,969.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.25 in
Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Tensile Strength
67,000 psi
Width Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/1250-36x48
Zoro #
G613344413
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
4 ft
Overall Width
36 in

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.005 in
Tensile Strength
67,000 psi
Item
Carbon Steel Plate
Standards
ASTM A36
Yield Strength
45,000 psi
System of Measurement
Inch
Shape
Plate
Fabrication
Hot Rolled
Appearance
Dull
Tolerance Rating
Standard
Mechanical Finish
Mill
Minimum Temperature
-265 Degrees F
Rockwell Hardness
70 HRB
Material Grade
A36
Heat Treatable
Heat Treatable
Machinability
100 %
Brinell Hardness
137 BHN
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Thickness 1.25 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.