Shop ZORO SELECT

Hot Rolled Sheet, Mild Steel, 48

  • Mfr # HSH/120-6x48

  • Zoro # G213344684


product price: 
$
59.45
/ea

Key Features

Material
Carbon Steel
Width Tolerance
+/-0.125 in
Standards
ASTM A36
Thickness Tolerance
+/-0.005 in
Yield Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HSH/120-6x48
Zoro #
G213344684
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.12 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Overall Width
6 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Material
Carbon Steel
Standards
ASTM A36
Thickness Tolerance
+/-0.005 in
Yield Strength
45,000 psi
Item
Carbon Steel Flat Bar
Tensile Strength
67,000 psi
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Flat
Tolerance Rating
Standard
Rockwell Hardness
65 HRB
Mechanical Finish
Mill
Minimum Temperature
-265 Degrees F
Appearance
Dull
Material Grade
A36
Heat Treatable
Heat Treatable
Machinability
100 %
Includes Material Certificate
No Certificates Included
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 0.12 in, Thickness Tolerance +/-0.005 in, Overall Length 4 ft, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Standards ASTM A36, Appearance Dull, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.