Shop ZORO SELECT

Hot Rolled Sheet, Mild Steel, 72

  • Mfr # HP/250-48x72
  • Zoro # G613344420

product price: 
$
712.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.25 in
Material
Carbon Steel
Width Tolerance
+/-1 in
Tensile Strength
67,000 psi
Length Tolerance
+/-1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP/250-48x72
Zoro #
G613344420
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Tensile Strength
67,000 psi
Standards
ASTM A36
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.005 in
Yield Strength
45,000 psi
Shape
Plate
System of Measurement
Inch
Fabrication
Hot Rolled
Appearance
Dull
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Mechanical Finish
Mill
Minimum Temperature
-265 Degrees F
Heat Treatable
Heat Treatable
Material Grade
A36
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Brinell Hardness
137 BHN
Machinability
100 %
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Thickness
0.25 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
6 ft
Overall Width
4 ft
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 4 ft, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Yield Strength 45,000 psi, Fabrication Hot Rolled, Machinability 100 Percent, Rockwell Hardness 70 HRB, Tensile Strength 67,000 psi, Length Tolerance +/-1 in, Width Tolerance +/-1 in, Standards ASTM A36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.